Decal, Reflective, Warning Look Out, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0036-RD_14X10

  • Zoro # G9474370


product price:  $7.39
/ea
Sold in multiples of 2 for $14.78

Key Features

Header
Warning
Legend
Look Out For Forklifts
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0036-RD_14X10
Zoro #
G9474370
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Look Out,14 x 10"
Header
Warning
Legend
Look Out For Forklifts
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Header Legend Color
Black
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Style
Symbol and Text
Sign Legend Background Color
White
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Orange, Yellow
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PPIC-84
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Outdoor Life Expectancy
1 to 2 yr
State Specific Sign
No
ANSI 969 Compliant
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Mounting Location
Wall
Adhesive Type
Acrylic
Sign Header
Warning
Legend Pictogram Description
Forklift
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Header Pictogram ID
PPIC-51
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Write on Surface
No
Sign Legend
Look Out For Forklifts
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Lift Truck Traffic Warning Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Forklifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.