Decal, Reflective, Warning Pesticide, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0049-RD_7X5

  • Zoro # G9475658


product price:  $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0049-RD_7X5
Zoro #
G9475658
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Pesticide,7 x 5"
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
Legend Style
Symbol and Text
Double-Sided
No
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2180
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Background Color
Orange
Corrosion Resistant
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Warning
Average Outdoor Durability
1 yr
Abrasion Resistant
No
Protective Coating
No Protective Coating
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Black
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
Write on Surface
No
Legend Pictogram ID
PCHL-45
Sign Legend
Pesticide Storage Area
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Metal Detectable
No
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Legend Pictogram Description
Skull And Crossbones
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Background Color
Orange
Product Type
Pesticide Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.