Decal, Reflective, Warning Pinch Point, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting

  • Mfr # LCU6-0026-RD_10X7

  • Zoro # G9473305


product price: $7.15
/ea
Sold in multiples of 2 for $14.30

Key Features

Header
Warning
Legend
Pinch Point
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0026-RD_10X7
Zoro #
G9473305
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Pinch Point,10 x 7"
Header
Warning
Legend
Pinch Point
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Sign Legend Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Corrosion Resistant
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Write on Surface
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Material Properties
Flexible
Maximum Service Temperature
130 Degrees F
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PEQM-81
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Pinch Point.
Sign Header Background Color
Orange, Yellow
Anti-Slip Surface
No
Legend Pictogram Description
Equipment Hazard
Protective Coating
Clear Film Laminate
Sign Legend Background Color
White
Abrasion Resistant
No
Adhesive Style
Permanent
Sign Format
ANSI/OSHA Format
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Outdoor Life Expectancy
1 to 2 yr
Sign Header Style
Symbol and Text
Metal Detectable
No
Sign Header Text Color
Black
Number of Printed Sides
1
Minimum Application Temperature
65 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Product Type
Pinch Point Warning Reflective Label

Description

Caution Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Pinch Point., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.