Decal, Reflective, Warning Pinch Point, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU6-0079-RD_5X3.5

  • Zoro # G9477399


product price: $3.59
/ea

Key Features

UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0079-RD_5X3.5
Zoro #
G9477399
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Thickness
0.004 in
Height
3 1/2 in
Depth
1/250 in

Details

UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
ANSI Compliant
Yes
Printed Language
English
OSHA Compliant
Yes
Double-Sided
No
Sign Mounting Style
Adhesive
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Shape
Horizontal Rectangle
Header Legend Color
Black
Sign Background Color
Orange
Sign Legend Color
Black
Header
Warning
Sign Material
Reflective Sheeting
Glow-in-the-Dark
No
Header Background Color
Orange
Legend
Pinch Point
Item
Decal,Reflective,Warning Pinch Point,5 x 3.5"
Retroreflective Grade
Engineer Grade
Sign Legend Text Color
Black
Sign Header Background Color
Orange
Mirror Print
No
Glow In The Dark
No
Write on Surface
No
Sign Format
Traditional OSHA
Average Outdoor Durability
1 yr
Maximum Service Temperature
130 Degrees F
State Specific Sign
No
Material Properties
Flexible
Adhesive Type
Acrylic
Metal Detectable
No
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967
Sign Header Text Color
Black
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Sign Mounting Location
Wall
Corrosion Resistant
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Legend Style
Text
Sign Header
Warning
Sign Legend
Pinch Point
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
ADA Compliant
No
Adhesive Style
Permanent
Number of Printed Sides
1
Protective Coating
No Protective Coating
Anti-Slip Surface
No
Minimum Service Temperature
-40 Degrees F
Product Type
Pinch Point Warning Reflective Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pinch Point, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products