Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Reflective, Warning Restricted, 7 x 5", 5 in Height, 7 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0043-RD_7X5

  • Zoro # G9475028


product price: $4.45
/ea
Sold in multiples of 2 for $8.90

Key Features

Header
Warning
Legend
Restricted Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0043-RD_7X5
Zoro #
G9475028
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Restricted,7 x 5"
Header
Warning
Legend
Restricted Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2104
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Maximum Service Temperature
130 Degrees F
Sign Legend Background Color
Orange
Average Outdoor Durability
1 yr
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Graffiti Resistant
No
Sign Header Text Color
Black
State Specific Sign
No
Sign Mounting Location
Wall
Legend Pictogram Description
No Entry
Minimum Application Temperature
65 Degrees F
Sign Header Background Color
Orange
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Sign Legend
Restricted Area
Abrasion Resistant
No
Sign Header
Warning
ANSI 969 Compliant
No
Mirror Print
No
Legend Pictogram ID
PADM-47
Corrosion Resistant
No
Glow In The Dark
No
Write on Surface
No
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Style
Permanent
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Metal Detectable
No
Product Type
Restricted Area Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Restricted Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.