Decal, Reflective, Warning Safety, 14 x 10", 10 in Height, 14 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0061-RD_14X10

  • Zoro # G9476330


product price:  $7.59
/ea
Sold in multiples of 2 for $15.18

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0061-RD_14X10
Zoro #
G9476330
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Safety,14 x 10"
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2288
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Legend Pictogram Description
Foot Protection
Sign Header
Warning
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Abrasion Resistant
No
Material Properties
Flexible
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
Corrosion Resistant
No
Sign Header Background Color
Orange
Legend Pictogram ID
PPEQ-934
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Protective Coating
Clear Film Laminate
Glow In The Dark
No
Adhesive Type
Acrylic
Average Outdoor Durability
1 to 2 yr
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Adhesive Style
Permanent
Minimum Application Temperature
65 Degrees F
Sign Legend
Safety Shoes Must Be Worn
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Orange
Maximum Service Temperature
130 Degrees F
ANSI 969 Compliant
No
Product Type
Foot Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.