Zoro Homepage

Decal, Reflective, Warning Safety, 14 x 10", Header Legend Color: Black

  • Mfr # LCU6-0061-RA_14X10

  • Zoro # G9476315


product price: $10.59
/ea

Key Features

Header
Warning
Legend
Safety Shoes Must Be Worn
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0061-RA_14X10
Zoro #
G9476315
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Safety Shoes Must Be Worn
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2286
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Header Style
Text
Metal Detectable
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Legend Pictogram ID
PPEQ-934
Legend Pictogram Description
Foot Protection
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Write on Surface
No
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Favorable Conditions
40 ft
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Number of Printed Sides
1
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
Traditional OSHA
Sign Legend
Safety Shoes Must Be Worn
Maximum Service Temperature
130 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Sign Header
Warning
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Reflective Foot Warning Sign

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Safety Shoes Must Be Worn, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.