Decal, Reflective, Warning Slippery, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0054-RD_10X7

  • Zoro # G9475901


product price:  $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Warning
Legend
Slippery Floor
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0054-RD_10X7
Zoro #
G9475901
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Slippery,10 x 7"
Header
Warning
Legend
Slippery Floor
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2205
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Header Background Color
Orange
Header Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Abrasion Resistant
No
Sign Header
Warning
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
130 Degrees F
Adhesive Style
Permanent
Outdoor Life Expectancy
1 to 2 yr
Number of Printed Sides
1
Material Properties
Flexible
Write on Surface
No
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Slip Hazard
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
Slippery Floor
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Legend Pictogram ID
PSTF-20
Sign Legend Style
Symbol and Text
State Specific Sign
No
Minimum Application Temperature
65 Degrees F
Corrosion Resistant
No
Sign Header Style
Text
Product Type
Wall Mount Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Slippery Floor, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.