Decal, Reflective, Warning Soiled, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0047-RD_5X3.5

  • Zoro # G9475545


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
Soiled Linens
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0047-RD_5X3.5
Zoro #
G9475545
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Soiled,5 x 3.5"
Header
Warning
Legend
Soiled Linens
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Orange
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2151
Legend Style
Symbol and Text
Sign Legend Text Color
Black
ANSI 969 Compliant
No
State Specific Sign
No
Corrosion Resistant
No
Maximum Service Temperature
130 Degrees F
Sign Legend
Soiled Linens
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PRAD-16
Number of Printed Sides
1
Sign Header Text Color
Black
Sign Legend Background Color
Orange
Material Properties
Flexible
Sign Header Style
Text
Sign Legend Style
Symbol and Text
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Mirror Print
No
Sign Mounting Location
Wall
Sign Header Background Color
Orange
Sign Header
Warning
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Adhesive Type
Acrylic
Anti-Slip Surface
No
Legend Pictogram Description
Biohazard
Graffiti Resistant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Protective Coating
No Protective Coating
Mounting Pattern
No Mounting Holes
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 yr
Glow In The Dark
No
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Product Type
Biohazard Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Soiled Linens, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.