Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Reflective, Warning Step Down, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting, English

  • Mfr # LCU6-0075-RD_10X7

  • Zoro # G9476997


product price: $5.95
/ea
Sold in multiples of 2 for $11.90

Key Features

Header
Warning
Legend
Step Down
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0075-RD_10X7
Zoro #
G9476997
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Step Down,10 x 7"
Header
Warning
Legend
Step Down
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Header Background Color
Orange
Legend Style
Text
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Legend Background Color
Orange
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Corrosion Resistant
No
Minimum Application Temperature
65 Degrees F
Sign Header Style
Text
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
Write on Surface
No
Outdoor Life Expectancy
1 to 2 yr
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Service Temperature
130 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Sign Legend
Step Down
Sign Header Text Color
Black
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
State Specific Sign
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Sign Header
Warning
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
Adhesive Style
Permanent
Glow In The Dark
No
ANSI Standards
ANSI Z53.1-1967
Abrasion Resistant
No
Sign Legend Style
Text
Sign Header Background Color
Orange
Product Type
Steps Warning Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Step Down, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.