Decal, Reflective, Warning Watch Your, 5 x 3.5", 3 1/2 in Height, 5 in Width, Reflective Sheeting

  • Mfr # LCU6-0088-RD_5X3.5

  • Zoro # G9477940


product price: $3.89
/ea
Sold in multiples of 3 for $11.67

Key Features

Header
Warning
Legend
Watch Your Step
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0088-RD_5X3.5
Zoro #
G9477940
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Watch Your,5 x 3.5"
Header
Warning
Legend
Watch Your Step
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Text
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Sign Legend
Watch Your Step
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Sign Header Background Color
Orange
Write on Surface
No
Mirror Print
No
Sign Header Text Color
Black
Abrasion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Number of Printed Sides
1
Sign Header Style
Text
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Mounting Location
Wall
Metal Detectable
No
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Format
Traditional OSHA
Protective Coating
No Protective Coating
Sign Legend Style
Text
Corrosion Resistant
No
Average Outdoor Durability
1 yr
Sign Legend Background Color
Orange
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Material Properties
Flexible
Product Type
Steps Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Watch Your Step, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products