Zoro Homepage

Decal, Reflective, Warning Welding Arc, 10 x 7", 7 in Height, 10 in Width, Reflective Sheeting

  • Mfr # LCU6-0060-RD_10X7

  • Zoro # G9476525


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0060-RD_10X7
Zoro #
G9476525
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Reflective,Warning Welding Arc,10 x 7"
Header
Warning
Legend
Welding Arc Wear Proper Eye Protection
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2273
Header Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Legend Style
Symbol and Text
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Legend Pictogram Description
Eye Protection
Maximum Service Temperature
130 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
State Specific Sign
No
Sign Legend
Welding Arc Wear Proper Eye Protection
Graffiti Resistant
Yes
Sign Header Text Color
Black
Glow In The Dark
No
Average Outdoor Durability
1 to 2 yr
Abrasion Resistant
No
Sign Header Style
Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Corrosion Resistant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Mounting Pattern
No Mounting Holes
Adhesive Style
Permanent
Sign Legend Background Color
Orange
Metal Detectable
No
Mirror Print
No
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Number of Printed Sides
1
Material Properties
Flexible
Outdoor Life Expectancy
1 to 2 yr
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Write on Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Legend Pictogram ID
PPEQ-817
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Product Type
Eye Warning Reflective Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Welding Arc Wear Proper Eye Protection, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.