Zoro Homepage

Decal, Warning Authorized, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle, English

  • Mfr # LCU6-0012-ND_10X7

  • Zoro # G9471528


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0012-ND_10X7
Zoro #
G9471528
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Authorized,10 x 7"
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange, Yellow
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Abrasion Resistant
No
Graffiti Resistant
Yes
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
No Entry Hand
Sign Header
Warning
Adhesive Type
Acrylic
Sign Format
ANSI/OSHA Format
Adhesive Style
Permanent
Sign Header Style
Symbol and Text
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PADM-48
Sign Legend Background Color
White
Sign Mounting Location
Wall
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Material Properties
Flexible
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
ANSI 969 Compliant
No
Write on Surface
No
Protective Coating
Clear Film Laminate
Sign Legend Style
Symbol and Text
Corrosion Resistant
No
Sign Legend
Authorized Personnel Only.
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145
Number of Printed Sides
1
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Orange, Yellow
Indoor/Outdoor Usage
Indoor Only
Maximum Service Temperature
210 Degrees F
Product Type
Authorized Personnel Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products