Shop LYLE

Decal, Warning Authorized, 10 x 7", LCU6-0010-NA_10X7

  • Mfr # LCU6-0010-NA_10X7
  • Zoro # G9471187

product price: 
$
8.89
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0010-NA_10X7
Zoro #
G9471187
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
Legend Style
Symbol and Text
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Text Color
Black
Abrasion Resistant
No
Legend Pictogram ID
PADM-46
Metal Detectable
Yes
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Minimum Service Temperature
-40 Degrees F
Sign Legend Style
Symbol and Text
Sign Header Background Color
Orange, Yellow
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Header
Warning
Sign Mounting Location
Wall
Anti-Slip Surface
No
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Number of Printed Sides
1
Mounting Pattern
4 Corner
Corrosion Resistant
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Special Properties
Metal Detectable
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
Sign Header Style
Symbol and Text
Header Pictogram ID
PPIC-51
ANSI 969 Compliant
No
Legend Pictogram Description
No Entry
Outdoor Life Expectancy
3 to 5 yr
Mirror Print
No
Protective Coating
Clear Film Laminate
Product Type
Aluminum Authorized Personnel Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.