Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Authorized, 10 x 7", LCU6-0012-NA_10X7

  • Mfr # LCU6-0012-NA_10X7

  • Zoro # G9471449


product price: $8.15
/ea

Key Features

Header
Warning
Legend
Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0012-NA_10X7
Zoro #
G9471449
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Header Legend Color
Black
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange, Yellow
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Sign Header Style
Symbol and Text
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Legend Style
Symbol and Text
Mirror Print
No
Sign Mounting Location
Wall
Sign Header
Warning
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Special Properties
Metal Detectable
Average Outdoor Durability
3 to 5 yr
Number of Printed Sides
1
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
ANSI 969 Compliant
No
Corrosion Resistant
Yes
Legend Pictogram ID
PADM-48
Sign Format
ANSI/OSHA Format
Sign Legend Background Color
White
Legend Pictogram Description
No Entry Hand
Write on Surface
No
Mounting Pattern
4 Corner
Sign Header Background Color
Orange, Yellow
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145
Anti-Slip Surface
No
Header Pictogram ID
PPIC-51
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
Yes
Outdoor Life Expectancy
3 to 5 yr
Glow In The Dark
No
Abrasion Resistant
No
Sign Legend
Authorized Personnel Only.
State Specific Sign
No
Product Type
Aluminum Authorized Personnel Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.