Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Authorized, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU6-0010-ND_5X3.5

  • Zoro # G9471239


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0010-ND_5X3.5
Zoro #
G9471239
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Authorized,5 x 3.5"
Header
Warning
Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange, Yellow
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Format
ANSI/OSHA Format
Graffiti Resistant
No
Sign Header
Warning
Average Outdoor Durability
1 yr
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Maximum Viewing Distance - Favorable Conditions
15 ft
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
White
Number of Printed Sides
1
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Header Pictogram ID
PPIC-51
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Glow In The Dark
No
Sign Header Style
Symbol and Text
Metal Detectable
No
Legend Pictogram ID
PADM-46
Sign Header Background Color
Orange, Yellow
Sign Header Text Color
Black
Legend Pictogram Description
No Entry
Mirror Print
No
Sign Legend
Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death.
Abrasion Resistant
No
State Specific Sign
No
Material Properties
Flexible
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Corrosion Resistant
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Legend Style
Symbol and Text
Outdoor Life Expectancy
Not Outdoor Rated
Product Type
Authorized Personnel Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Authorized Personnel Only. Entering Could Result In Serious Injury And Even Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.