Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Combustible Dust, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU6-0089-ND_5X3.5

  • Zoro # G9478117


product price: $3.15
/ea
Sold in multiples of 3 for $9.45

Key Features

Header
Warning
Legend
Combustible Dust
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0089-ND_5X3.5
Zoro #
G9478117
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Combustible Dust,5 x 3.5"
Header
Warning
Legend
Combustible Dust
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
OSHA Compliant
Yes
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Sign Legend Text Color
Black
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Mirror Print
No
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Maximum Viewing Distance - Favorable Conditions
15 ft
Corrosion Resistant
No
Abrasion Resistant
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Orange
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Sign Header
Warning
Sign Legend Background Color
Orange
Anti-Slip Surface
No
Sign Mounting Location
Wall
Outdoor Life Expectancy
Not Outdoor Rated
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Write on Surface
No
Adhesive Style
Permanent
Sign Legend
Combustible Dust
Sign Format
Traditional OSHA
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
ANSI 969 Compliant
No
Glow In The Dark
No
Maximum Service Temperature
210 Degrees F
Graffiti Resistant
No
Material Properties
Flexible
Adhesive Type
Acrylic
Product Type
Combustible Dust Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Combustible Dust, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.