Decal, Warning Do Not Enter, 10 x 7", Sign Mounting Style: With Mounting Holes

  • Mfr # LCU6-0007-RA_10X7

  • Zoro # G9471029


product price: $8.25
/ea

Key Features

Header
Warning
Legend
Do Not Enter
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0007-RA_10X7
Zoro #
G9471029
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Entrance Sign
Header
Warning
Legend
Do Not Enter
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange, Yellow
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Legend Background Color
White
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
Corrosion Resistant
Yes
Protective Coating
Clear Film Laminate
Legend Pictogram ID
PADM-93
Number of Printed Sides
1
State Specific Sign
No
Write on Surface
No
Abrasion Resistant
No
Average Outdoor Durability
3 to 5 yr
Anti-Slip Surface
No
Sign Header Text Color
Black
Material Special Properties
Metal Detectable
Header Pictogram ID
PPIC-51
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Sign Header Background Color
Orange, Yellow
ANSI 969 Compliant
No
Legend Pictogram Description
Not Allowed
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header
Warning
Sign Mounting Location
Wall
Outdoor Life Expectancy
3 to 5 yr
Sign Legend
Do Not Enter.
Metal Detectable
Yes
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Mounting Pattern
4 Corner
Maximum Service Temperature
130 Degrees F
Mirror Print
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Glow In The Dark
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Material Properties
Rigid
Graffiti Resistant
Yes
Product Type
Reflective Exit & Entrance Warning Sign

Description

Entrance Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Do Not Enter., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.