Zoro Homepage

Decal, Warning Do Not Enter, 14x10", Legend Style: Text

  • Mfr # LCU6-0127-NP_14X10

  • Zoro # G9500955


product price: $6.65
/ea
Sold in multiples of 2 for $13.30

Key Features

Header
Warning
Legend
Do Not Enter Authorized Personnel Only
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0127-NP_14X10
Zoro #
G9500955
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Authorized Personnel Warning Sign
Header
Warning
Legend
Do Not Enter Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Text
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Text Color
Black
Protective Coating
Clear Liquid Laminate
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Sign Legend Style
Text
Maximum Service Temperature
165 Degrees F
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Header
Warning
Sign Format
Traditional OSHA
Glow In The Dark
No
Corrosion Resistant
Yes
Metal Detectable
No
Sign Legend Background Color
Orange
Mirror Print
No
Sign Header Background Color
Orange
Write on Surface
No
Outdoor Life Expectancy
1 to 3 yr
Abrasion Resistant
No
Number of Printed Sides
1
Sign Header Style
Text
Sign Header Text Color
Black
Anti-Slip Surface
No
Sign Legend
Do Not Enter Authorized Personnel Only
Minimum Service Temperature
-90 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Product Type
Plastic Authorized Personnel Warning Sign

Description

Plastic Authorized Personnel Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Enter Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.