Decal, Warning Do Not Operate, 10 x 7", Header Background Color: Orange, LCU6-0147-NA_10X7

  • Mfr # LCU6-0147-NA_10X7

  • Zoro # G9481958


product price:  $8.15
/ea

Key Features

Header
Warning
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0147-NA_10X7
Zoro #
G9481958
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Do Not Operate Machine Without Guards In Place
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
OSHA Compliant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Header Text Color
Black
Sign Mounting Location
Wall
Corrosion Resistant
Yes
Graffiti Resistant
Yes
Mirror Print
No
Sign Header Background Color
Orange
Sign Legend Style
Text
Sign Format
Traditional OSHA
Material Special Properties
Metal Detectable
Sign Legend
Do Not Operate Machine Without Guards In Place
ANSI Standards
ANSI Z53.1-1967
Metal Detectable
Yes
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Number of Printed Sides
1
Sign Legend Background Color
Orange
Material Properties
Rigid
State Specific Sign
No
Average Outdoor Durability
3 to 5 yr
Sign Header Style
Text
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Minimum Service Temperature
-40 Degrees F
Product Type
Aluminum Machine Guards Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Machine Without Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products