Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Do Not Operate, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU6-0148-ND_7X5

  • Zoro # G9481860


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Warning
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0148-ND_7X5
Zoro #
G9481860
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Do Not Operate,7 x 5"
Header
Warning
Legend
Do Not Operate Without Machine Guards In Place
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Color
Black
ANSI Compliant
Yes
Legend Style
Text
Sign Legend Text Color
Black
Sign Header
Warning
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Anti-Slip Surface
No
Abrasion Resistant
No
Corrosion Resistant
No
Material Properties
Flexible
Sign Header Background Color
Orange
Sign Header Style
Text
Sign Legend Background Color
Orange
Protective Coating
No Protective Coating
Minimum Service Temperature
-40 Degrees F
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend
Do Not Operate Without Machine Guards In Place
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Glow In The Dark
No
Sign Format
Traditional OSHA
Mirror Print
No
Metal Detectable
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Text Color
Black
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Write on Surface
No
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
210 Degrees F
Product Type
Machine Guards Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Operate Without Machine Guards In Place, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products