Zoro Homepage

Decal, Warning Electric Spark, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU6-0122-ND_7X5

  • Zoro # G9479821


product price: $3.39
/ea
Sold in multiples of 3 for $10.17

Key Features

Header
Warning
Legend
Electric Spark Hazard No Cell Phones
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0122-ND_7X5
Zoro #
G9479821
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Electric Spark,7 x 5"
Header
Warning
Legend
Electric Spark Hazard No Cell Phones
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Header Background Color
Orange
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Legend Style
Text
Sign Legend Text Color
Black
Metal Detectable
No
Adhesive Style
Permanent
Maximum Service Temperature
210 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Write on Surface
No
Sign Header Background Color
Orange
Graffiti Resistant
No
Sign Mounting Location
Wall
Sign Header
Warning
Sign Header Style
Text
Sign Legend Style
Text
Mounting Pattern
No Mounting Holes
Average Outdoor Durability
1 yr
Sign Header Text Color
Black
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Corrosion Resistant
No
Anti-Slip Surface
No
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Number of Printed Sides
1
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Indoor/Outdoor Usage
Indoor Only
Minimum Application Temperature
50 Degrees F
ANSI 969 Compliant
No
Sign Legend
Electric Spark Hazard No Cell Phones
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Mirror Print
No
Sign Format
Traditional OSHA
Abrasion Resistant
No
Product Type
No Phones Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electric Spark Hazard No Cell Phones, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.