Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Electrical Hazard, 10 x 7", LCU6-0093-NA_10X7

  • Mfr # LCU6-0093-NA_10X7

  • Zoro # G9478537


product price: $8.69
/ea

Key Features

Header
Warning
Legend
Electrical Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0093-NA_10X7
Zoro #
G9478537
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Electrical Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
Legend Style
Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Write on Surface
No
Glow In The Dark
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Protective Coating
Clear Film Laminate
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
210 Degrees F
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI 969 Compliant
No
Metal Detectable
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Electrical Hazard
Sign Header Text Color
Black
Mirror Print
No
Material Special Properties
Metal Detectable
Number of Printed Sides
1
Sign Header Style
Text
Outdoor Life Expectancy
3 to 5 yr
State Specific Sign
No
Sign Header Background Color
Orange
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Average Outdoor Durability
3 to 5 yr
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Corrosion Resistant
Yes
Sign Legend Style
Text
Sign Mounting Location
Wall
Abrasion Resistant
No
Product Type
Aluminum Electrical Hazard Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.