Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Electrical Hazard, 10 x 7", Thickness: 0.001 in

  • Mfr # LCU6-0138-RD_10X7

  • Zoro # G9481109


product price: $6.35
/ea
Sold in multiples of 2 for $12.70

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0138-RD_10X7
Zoro #
G9481109
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Warning Reflective Label
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
OSHA Compliant
Yes
Legend Style
Text
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Text Color
Black
Protective Coating
Clear Film Laminate
Abrasion Resistant
No
Average Outdoor Durability
1 to 2 yr
Mirror Print
No
Mounting Pattern
No Mounting Holes
Sign Header Style
Text
Sign Mounting Location
Wall
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Graffiti Resistant
Yes
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Text
Adhesive Style
Permanent
Corrosion Resistant
No
Sign Legend
Electrical Hazard Authorized Personnel Only
Sign Header Background Color
Orange
Write on Surface
No
Anti-Slip Surface
No
State Specific Sign
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
Orange
Metal Detectable
No
Number of Printed Sides
1
Sign Header Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Material Properties
Flexible
Product Type
Electrical Hazard Warning Reflective Label

Description

Electrical Hazard Warning Reflective Label, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.