Decal, Warning Electrical Hazard, 10 x 7", Thickness: 0.04 in, LCU6-0093-RA_10X7

  • Mfr # LCU6-0093-RA_10X7

  • Zoro # G9478528


product price: $8.25
/ea

Key Features

Header
Warning
Legend
Electrical Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0093-RA_10X7
Zoro #
G9478528
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Electrical Hazard
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Color
Black
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black
Material Properties
Rigid
Sign Legend
Electrical Hazard
Maximum Service Temperature
130 Degrees F
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Protective Coating
Clear Film Laminate
State Specific Sign
No
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Abrasion Resistant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967
Sign Legend Style
Text
Sign Header Text Color
Black
Graffiti Resistant
Yes
Glow In The Dark
No
Write on Surface
No
Sign Format
Traditional OSHA
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Outdoor Life Expectancy
3 to 5 yr
Sign Header
Warning
Sign Header Style
Text
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Metal Detectable
Yes
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Legend Background Color
Orange
Product Type
Reflective Electrical Hazard Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.