Zoro Homepage

Decal, Warning Electrical Hazard, 10x7", Sign Legend Color: Black

  • Mfr # LCU6-0093-NP_10X7

  • Zoro # G9500648


product price: $4.89
/ea
Sold in multiples of 2 for $9.78

Key Features

Header
Warning
Legend
Electrical Hazard
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0093-NP_10X7
Zoro #
G9500648
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Plastic Electrical Hazard Warning Sign
Header
Warning
Legend
Electrical Hazard
Sign Shape
Vertical Rectangle
Sign Material
Plastic
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Header Background Color
Orange
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Operating Temp. Range
-40 Degrees to 176 Degrees F
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend Background Color
Orange
Mirror Print
No
Write on Surface
No
Graffiti Resistant
Yes
State Specific Sign
No
Outdoor Life Expectancy
1 to 3 yr
Sign Mounting Location
Wall
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header Style
Text
Abrasion Resistant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
Sign Header
Warning
Sign Format
Traditional OSHA
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Sign Header Background Color
Orange
ANSI Standards
ANSI Z53.1-1967
Anti-Slip Surface
No
Sign Legend
Electrical Hazard
Sign Legend Style
Text
Sign Header Text Color
Black
Maximum Service Temperature
165 Degrees F
Glow In The Dark
No
Corrosion Resistant
Yes
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Maximum Viewing Distance - Favorable Conditions
20 ft
Product Type
Plastic Electrical Hazard Warning Sign

Description

Plastic Electrical Hazard Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.