Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Electrical Hazard, 14 x 10", LCU6-0093-ND_14X10

  • Mfr # LCU6-0093-ND_14X10

  • Zoro # G9478500


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Electrical Hazard
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0093-ND_14X10
Zoro #
G9478500
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Electrical Hazard,14 x 10"
Header
Warning
Legend
Electrical Hazard
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Background Color
Orange
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Sign Legend Text Color
Black
Adhesive Style
Permanent
Corrosion Resistant
No
Material Properties
Flexible
Number of Printed Sides
1
Sign Header Text Color
Black
ANSI 969 Compliant
No
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Sign Legend Style
Text
Mirror Print
No
Anti-Slip Surface
No
Sign Mounting Location
Wall
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Sign Header Style
Text
Sign Header Background Color
Orange
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
Sign Legend
Electrical Hazard
Write on Surface
No
Average Outdoor Durability
1 to 2 yr
Metal Detectable
No
Adhesive Type
Acrylic
ANSI Standards
ANSI Z53.1-1967
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Sign Legend Background Color
Orange
Abrasion Resistant
No
Sign Format
Traditional OSHA
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Maximum Service Temperature
210 Degrees F
Minimum Application Temperature
50 Degrees F
Product Type
Electrical Hazard Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.