Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Electrical Hazard, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU6-0138-ND_5X3.5

  • Zoro # G9481127


product price: $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0138-ND_5X3.5
Zoro #
G9481127
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Electrical Hazard,5 x 3.5"
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Legend Color
Black
Legend Style
Text
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Warning
Average Outdoor Durability
1 yr
Graffiti Resistant
No
Sign Header Background Color
Orange
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Abrasion Resistant
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Maximum Service Temperature
210 Degrees F
Material Properties
Flexible
Sign Legend Background Color
Orange
Sign Legend Style
Text
Corrosion Resistant
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
Mirror Print
No
Minimum Application Temperature
50 Degrees F
Sign Legend
Electrical Hazard Authorized Personnel Only
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Sign Header Style
Text
Protective Coating
No Protective Coating
Number of Printed Sides
1
Write on Surface
No
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967
Glow In The Dark
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Product Type
Electrical Hazard Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.