Zoro Homepage

Decal, Warning Electrical Hazard, 5 x 3.5", Sign Material: Vinyl

  • Mfr # LCU6-0138-RD_5X3.5

  • Zoro # G9481118


product price: $3.95
/ea
Sold in multiples of 3 for $11.85

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0138-RD_5X3.5
Zoro #
G9481118
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Warning Reflective Label
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Header Background Color
Orange
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Text
Sign Legend Text Color
Black
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Abrasion Resistant
No
Corrosion Resistant
No
Sign Format
Traditional OSHA
Sign Header Style
Text
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Write on Surface
No
Adhesive Style
Permanent
Number of Printed Sides
1
Mirror Print
No
State Specific Sign
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Metal Detectable
No
Minimum Application Temperature
65 Degrees F
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Maximum Service Temperature
130 Degrees F
Average Outdoor Durability
1 yr
Sign Header
Warning
Graffiti Resistant
No
Sign Legend
Electrical Hazard Authorized Personnel Only
ANSI Standards
ANSI Z53.1-1967
Protective Coating
No Protective Coating
Sign Header Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Material Properties
Flexible
Maximum Viewing Distance - Favorable Conditions
15 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Electrical Hazard Warning Reflective Label

Description

Electrical Hazard Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.