Zoro Homepage

Decal, Warning Electrical Hazard, 7 x 5", Operating Temp. Range: -30 Degrees to 200 Degrees F

  • Mfr # LCU6-0138-RD_7X5

  • Zoro # G9481179


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0138-RD_7X5
Zoro #
G9481179
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Electrical Hazard Warning Reflective Label
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
ANSI Compliant
Yes
Header Background Color
Orange
Sign Legend Text Color
Black
Abrasion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Minimum Service Temperature
-40 Degrees F
Sign Header Background Color
Orange
Corrosion Resistant
No
Sign Mounting Location
Wall
Sign Legend
Electrical Hazard Authorized Personnel Only
Graffiti Resistant
No
Sign Header Text Color
Black
Minimum Application Temperature
65 Degrees F
Sign Legend Style
Text
Number of Printed Sides
1
Average Outdoor Durability
1 yr
Metal Detectable
No
ANSI Standards
ANSI Z53.1-1967
Sign Legend Background Color
Orange
Sign Header
Warning
Mirror Print
No
Adhesive Style
Permanent
Outdoor Life Expectancy
Not Outdoor Rated
Write on Surface
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
Adhesive Type
Acrylic
Glow In The Dark
No
Protective Coating
No Protective Coating
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
4 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
15 ft
Product Type
Electrical Hazard Warning Reflective Label

Description

Electrical Hazard Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Electrical Hazard Authorized Personnel Only, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.