Zoro Homepage

Decal, Warning Electrical Hazard, 7 x 5", Sign Background Color: White

  • Mfr # LCU6-0021-RD_7X5

  • Zoro # G9472639


product price: $4.29
/ea
Sold in multiples of 2 for $8.58

Key Features

Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Height
5 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0021-RD_7X5
Zoro #
G9472639
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
Electrical Hazard Authorized Personnel Only
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Background Color
Orange, Yellow
Double-Sided
No
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Legend Pictogram Description
Electrical Hazard
Sign Mounting Location
Wall
Protective Coating
No Protective Coating
Maximum Viewing Distance - Favorable Conditions
15 ft
Anti-Slip Surface
No
Mirror Print
No
Graffiti Resistant
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Warning
Minimum Application Temperature
65 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
4 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Write on Surface
No
Maximum Service Temperature
130 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Metal Detectable
No
Sign Header Style
Symbol and Text
Number of Printed Sides
1
Corrosion Resistant
No
Sign Legend
Electrical Hazard. Authorized Personnel Only.
Header Pictogram ID
PPIC-51
Legend Pictogram ID
PELC-18
Minimum Service Temperature
-40 Degrees F
Glow In The Dark
No
Sign Header Background Color
Orange, Yellow
Average Outdoor Durability
1 yr
Adhesive Style
Permanent
Sign Legend Style
Symbol and Text
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Outdoor Life Expectancy
Not Outdoor Rated
Abrasion Resistant
No
Sign Legend Background Color
White
State Specific Sign
No
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Product Type
Electrical Hazard Warning Reflective Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Electrical Hazard. Authorized Personnel Only., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.