Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Eye Protection, 10 x 7", Header Background Color: Orange, Yellow

  • Mfr # LCU6-0031-NA_10X7

  • Zoro # G9473530


product price: $8.15
/ea

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0031-NA_10X7
Zoro #
G9473530
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Header Background Color
Orange, Yellow
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Color
Black
Sign Legend Text Color
Black
Header Pictogram ID
PPIC-51
Graffiti Resistant
Yes
Anti-Slip Surface
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
OSHA Regulations
OSHA 29 CFR 1910.145
Outdoor Life Expectancy
3 to 5 yr
ANSI 969 Compliant
No
Sign Format
ANSI/OSHA Format
Average Outdoor Durability
3 to 5 yr
Write on Surface
No
Material Special Properties
Metal Detectable
Sign Header Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Legend Pictogram Description
Eye Protection
Metal Detectable
Yes
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Protective Coating
Clear Film Laminate
Sign Header Text Color
Black
Abrasion Resistant
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
Glow In The Dark
No
State Specific Sign
No
Sign Header
Warning
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Background Color
Orange, Yellow
Legend Pictogram ID
PPEQ-922
Maximum Viewing Distance - Favorable Conditions
20 ft
Sign Legend
Eye Protection Required In This Area.
Mounting Pattern
4 Corner
Number of Printed Sides
1
Material Properties
Rigid
Sign Mounting Location
Wall
Product Type
Aluminum Eye Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.