Decal, Warning Eye Protection, 10 x 7", LCU6-0059-NA_10X7

  • Mfr # LCU6-0059-NA_10X7

  • Zoro # G9476096


product price: $8.15
/ea

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0059-NA_10X7
Zoro #
G9476096
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Eye Warning Sign
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Header Background Color
Orange
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2249
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Legend Style
Symbol and Text
Sign Legend Text Color
Black
Sign Header Text Color
Black
Mirror Print
No
Graffiti Resistant
Yes
Material Special Properties
Metal Detectable
Abrasion Resistant
No
Sign Legend Style
Symbol and Text
Write on Surface
No
Sign Legend
Eye Protection Required In This Area
Sign Format
Traditional OSHA
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
Sign Header Style
Text
Glow In The Dark
No
ANSI 969 Compliant
No
Average Outdoor Durability
3 to 5 yr
Mounting Pattern
4 Corner
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
Metal Detectable
Yes
Anti-Slip Surface
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Background Color
Orange
Sign Header Background Color
Orange
Outdoor Life Expectancy
3 to 5 yr
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor/Outdoor
State Specific Sign
No
Corrosion Resistant
Yes
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
20 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Product Type
Aluminum Eye Warning Sign

Description

Aluminum Eye Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Eye Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.