Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Eye Protection, 14 x 10", Sign Material: Vinyl

  • Mfr # LCU6-0031-RD_14X10

  • Zoro # G9473670


product price: $7.65
/ea
Sold in multiples of 2 for $15.30

Key Features

Header
Warning
Legend
Eye Protection Required In This Area
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0031-RD_14X10
Zoro #
G9473670
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Eye Warning Reflective Label
Header
Warning
Legend
Eye Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange, Yellow
ANSI Compliant
Yes
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
State Specific Sign
No
Number of Printed Sides
1
Corrosion Resistant
No
Adhesive Type
Acrylic
Sign Header
Warning
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header Background Color
Orange, Yellow
Graffiti Resistant
Yes
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Abrasion Resistant
No
Protective Coating
Clear Film Laminate
Sign Header Style
Symbol and Text
Minimum Application Temperature
65 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Maximum Service Temperature
130 Degrees F
Write on Surface
No
Sign Header Text Color
Black
Anti-Slip Surface
No
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Sign Legend
Eye Protection Required In This Area.
Outdoor Life Expectancy
1 to 2 yr
Sign Legend Background Color
White
Sign Format
ANSI/OSHA Format
Maximum Viewing Distance - Favorable Conditions
40 ft
Material Properties
Flexible
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Eye Warning Reflective Label

Description

Eye Warning Reflective Label, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Eye Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.