Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Hard Hat Required, 10 x 7", Printed Language: English

  • Mfr # LCU6-0063-NA_10X7

  • Zoro # G9476936


product price: $8.59
/ea

Key Features

Header
Warning
Legend
Hard Hat Required In This Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0063-NA_10X7
Zoro #
G9476936
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Aluminum Hard Hat Warning Sign
Header
Warning
Legend
Hard Hat Required In This Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2305
Header Background Color
Orange
Legend Style
Symbol and Text
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Sign Legend Text Color
Black
Sign Mounting Location
Wall
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header
Warning
Write on Surface
No
Anti-Slip Surface
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend
Hard Hat Required In This Area
Sign Header Text Color
Black
Outdoor Life Expectancy
3 to 5 yr
Sign Header Style
Text
Material Special Properties
Metal Detectable
Mirror Print
No
Protective Coating
Clear Film Laminate
Mounting Pattern
4 Corner
Abrasion Resistant
No
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Metal Detectable
Yes
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Number of Printed Sides
1
Sign Header Background Color
Orange
Sign Legend Style
Symbol and Text
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
20 ft
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Product Type
Aluminum Hard Hat Warning Sign

Description

Aluminum Hard Hat Warning Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hard Hat Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.