Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Hearing, 14 x 10", Operating Temp. Range: -30 Degrees to 200 Degrees F

  • Mfr # LCU6-0058-RA_14X10

  • Zoro # G9476105


product price: $11.69
/ea

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0058-RA_14X10
Zoro #
G9476105
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Reflective Hearing Warning Sign
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2244
Header Legend Color
Black
Double-Sided
No
ANSI Compliant
Yes
OSHA Compliant
Yes
Header Background Color
Orange
Sign Legend Color
Black
Sign Legend Text Color
Black
Sign Legend
Hearing Protection Required In This Area
Anti-Slip Surface
No
Sign Header Background Color
Orange
ANSI 969 Compliant
No
Metal Detectable
Yes
Sign Mounting Location
Wall
Protective Coating
Clear Film Laminate
Graffiti Resistant
Yes
State Specific Sign
No
Mirror Print
No
Sign Header Text Color
Black
Abrasion Resistant
No
Write on Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Average Outdoor Durability
3 to 5 yr
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Outdoor Life Expectancy
3 to 5 yr
Material Special Properties
Metal Detectable
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header
Warning
Number of Printed Sides
1
Sign Header Style
Text
Maximum Service Temperature
130 Degrees F
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Maximum Viewing Distance - Unfavorable Conditions
6 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Maximum Viewing Distance - Favorable Conditions
40 ft
Product Type
Reflective Hearing Warning Sign

Description

Reflective Hearing Warning Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hearing Protection Required In This Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.