Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Hearing Protection, 7 x 5", Sign Background Color: White

  • Mfr # LCU6-0030-ND_7X5

  • Zoro # G9473409


product price: $3.59
/ea
Sold in multiples of 3 for $10.77

Key Features

Header
Warning
Legend
Hearing Protection Required In This Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0030-ND_7X5
Zoro #
G9473409
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Hearing Protection,7 x 5"
Header
Warning
Legend
Hearing Protection Required In This Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Header Legend Color
Black
Legend Style
Symbol and Text
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange, Yellow
Sign Legend Text Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
50 Degrees F
Legend Pictogram ID
PPEQ-921
Material Properties
Flexible
Graffiti Resistant
No
Legend Pictogram Description
Ear Protection
Maximum Service Temperature
210 Degrees F
Sign Mounting Location
Wall
ANSI 969 Compliant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend
Hearing Protection Required In This Area.
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header Style
Symbol and Text
Metal Detectable
No
Adhesive Style
Permanent
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Abrasion Resistant
No
Anti-Slip Surface
No
Mirror Print
No
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Write on Surface
No
Number of Printed Sides
1
Sign Header Background Color
Orange, Yellow
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Header Pictogram ID
PPIC-51
Average Outdoor Durability
1 yr
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145
Corrosion Resistant
No
Sign Format
ANSI/OSHA Format
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Sign Header Text Color
Black
Product Type
Hearing Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hearing Protection Required In This Area., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.