Decal, Warning Infectious, 10 x 7", Sign Legend Color: Black, LCU6-0046-RA_10X7

  • Mfr # LCU6-0046-RA_10X7

  • Zoro # G9475140


product price:  $9.15
/ea

Key Features

Header
Warning
Legend
Infectious Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0046-RA_10X7
Zoro #
G9475140
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
Warning
Legend
Infectious Waste
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
ANSI Compliant
Yes
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2133
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Black
Sign Legend Text Color
Black
Average Outdoor Durability
3 to 5 yr
Abrasion Resistant
No
Mounting Pattern
4 Corner
Sign Format
Traditional OSHA
Sign Legend
Infectious Waste
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Legend Style
Symbol and Text
Maximum Viewing Distance - Unfavorable Conditions
5 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Material Properties
Rigid
Number of Printed Sides
1
State Specific Sign
No
Outdoor Life Expectancy
3 to 5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
Graffiti Resistant
Yes
Maximum Service Temperature
130 Degrees F
Glow In The Dark
No
Sign Header
Warning
Protective Coating
Clear Film Laminate
Corrosion Resistant
Yes
Sign Mounting Location
Wall
Material Special Properties
Metal Detectable
Sign Header Text Color
Black
Sign Header Background Color
Orange
Metal Detectable
Yes
Sign Legend Background Color
Orange
Sign Header Style
Text
Product Type
Reflective Infectious Waste Warning Sign

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products