Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning Infectious Waste, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle

  • Mfr # LCU6-0046-ND_10X7

  • Zoro # G9475256


product price: $4.55
/ea
Sold in multiples of 2 for $9.10

Key Features

Header
Warning
Legend
Infectious Waste
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0046-ND_10X7
Zoro #
G9475256
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Infectious Waste,10 x 7"
Header
Warning
Legend
Infectious Waste
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
Black
Sign Legend Color
Black
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-58 Degrees to 194 Degrees F
ANSI Compliant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2127
OSHA Compliant
Yes
Header Background Color
Orange
Sign Legend Text Color
Black
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
50 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
Average Outdoor Durability
1 to 2 yr
Outdoor Life Expectancy
1 to 2 yr
Sign Header
Warning
Mounting Pattern
No Mounting Holes
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor Only
Number of Printed Sides
1
Sign Legend
Infectious Waste
Sign Header Background Color
Orange
Anti-Slip Surface
No
Sign Header Text Color
Black
Material Properties
Flexible
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
Glow In The Dark
No
Sign Header Style
Text
Corrosion Resistant
No
Sign Mounting Location
Wall
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Format
Traditional OSHA
Sign Legend Style
Symbol and Text
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Metal Detectable
No
Write on Surface
No
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mirror Print
No
Product Type
Infectious Waste Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Infectious Waste, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products