Zoro Homepage

Decal, Warning Keep Hands Clear, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU6-0124-ND_5X3.5

  • Zoro # G9480007


product price: $3.15
/ea

Key Features

Header
Warning
Legend
Keep Hands Clear Of Moving Machinery
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0124-ND_5X3.5
Zoro #
G9480007
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Keep Hands Clear,5 x 3.5"
Header
Warning
Legend
Keep Hands Clear Of Moving Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Black
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967
Double-Sided
No
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Metal Detectable
No
Abrasion Resistant
No
Number of Printed Sides
1
Glow In The Dark
No
Average Outdoor Durability
1 yr
Minimum Application Temperature
50 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Corrosion Resistant
No
Sign Header Background Color
Orange
Indoor/Outdoor Usage
Indoor Only
Sign Format
Traditional OSHA
Maximum Viewing Distance - Unfavorable Conditions
3 ft
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Mounting Pattern
No Mounting Holes
Sign Header Text Color
Black
Sign Legend
Keep Hands Clear Of Moving Machinery
Sign Header
Warning
Graffiti Resistant
No
Material Properties
Flexible
Write on Surface
No
Sign Header Style
Text
ANSI Standards
ANSI Z53.1-1967
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Adhesive Type
Acrylic
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Anti-Slip Surface
No
Mirror Print
No
Maximum Service Temperature
210 Degrees F
ANSI 969 Compliant
No
Protective Coating
No Protective Coating
Sign Legend Style
Text
Product Type
Keep Hands Clear Warning Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Clear Of Moving Machinery, Sign Legend Background Color Orange, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.