Decal, Warning Keep Hands Out Of, 5 x 3.5", 3 1/2 in Height, 5 in Width, Polyester, English

  • Mfr # LCU6-0055-ND_5X3.5

  • Zoro # G9476008


product price:  $2.95
/ea
Sold in multiples of 3 for $8.85

Key Features

Header
Warning
Legend
Keep Hands Out Of Machinery
Width
5 in
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0055-ND_5X3.5
Zoro #
G9476008
UPC #
-
Country of Origin
United States

Dimensions

Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Keep Hands Out Of,5 x 3.5"
Header
Warning
Legend
Keep Hands Out Of Machinery
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Legend Style
Symbol and Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Background Color
Orange
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2213
Double-Sided
No
Operating Temp. Range
-58 Degrees to 194 Degrees F
Sign Legend Text Color
Black
Anti-Slip Surface
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
15 ft
Sign Header
Warning
Sign Header Background Color
Orange
Legend Pictogram Description
Equipment Hazard
Adhesive Type
Acrylic
Sign Header Style
Text
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Orange
Average Outdoor Durability
1 yr
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Adhesive Style
Permanent
Sign Legend
Keep Hands Out Of Machinery
Legend Pictogram ID
PEQM-74
Protective Coating
No Protective Coating
Minimum Application Temperature
50 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
3 ft
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Mounting Location
Wall
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
State Specific Sign
No
Maximum Service Temperature
210 Degrees F
Sign Header Text Color
Black
Graffiti Resistant
No
Sign Format
Traditional OSHA
Metal Detectable
No
Indoor/Outdoor Usage
Indoor Only
Write on Surface
No
Material Properties
Flexible
Product Type
Keep Hands Clear Warning Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Keep Hands Out Of Machinery, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products