Decal, Warning Look Out For, 7 x 5", 5 in H, 7 in W, Polyester, Horizontal Rectangle, LCU6-0036-ND_7X5

  • Mfr # LCU6-0036-ND_7X5

  • Zoro # G9474151


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Warning
Legend
Look Out For Forklifts
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0036-ND_7X5
Zoro #
G9474151
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Look Out For,7 x 5"
Header
Warning
Legend
Look Out For Forklifts
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2006
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange, Yellow
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Legend Color
Black
Sign Legend Text Color
Black
Indoor/Outdoor Usage
Indoor Only
Glow In The Dark
No
Sign Header
Warning
Sign Legend
Look Out For Forklifts
Sign Header Text Color
Black
Sign Format
ANSI/OSHA Format
Minimum Application Temperature
50 Degrees F
Protective Coating
No Protective Coating
Adhesive Type
Acrylic
Average Outdoor Durability
1 yr
Metal Detectable
No
Write on Surface
No
Header Pictogram ID
PPIC-51
Mounting Pattern
No Mounting Holes
Number of Printed Sides
1
Outdoor Life Expectancy
Not Outdoor Rated
Sign Legend Background Color
White
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Maximum Service Temperature
210 Degrees F
Mirror Print
No
State Specific Sign
No
Sign Header Background Color
Orange, Yellow
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Yellow with a Black Border
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
15 ft
Adhesive Style
Permanent
Material Properties
Flexible
Corrosion Resistant
No
ANSI 969 Compliant
No
Legend Pictogram Description
Forklift
Graffiti Resistant
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend Style
Symbol and Text
Legend Pictogram ID
PPIC-84
Sign Header Style
Symbol and Text
Abrasion Resistant
No
Product Type
Lift Truck Traffic Warning Label

Description

Caution Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Look Out For Forklifts, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.