Zoro Homepage

Decal, Warning No Cellular, 10 x 7", Sign Material: Vinyl

  • Mfr # LCU6-0044-RD_10X7

  • Zoro # G9475238


product price: $6.15
/ea
Sold in multiples of 2 for $12.30

Key Features

Header
Warning
Legend
No Cellular Phones
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0044-RD_10X7
Zoro #
G9475238
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Reflective Sheeting
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Engineer Grade
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Orange
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2115
Legend Style
Symbol and Text
Double-Sided
No
Operating Temp. Range
-30 Degrees to 200 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Anti-Slip Surface
No
Maximum Service Temperature
130 Degrees F
Protective Coating
Clear Film Laminate
Sign Header Style
Text
Mirror Print
No
Abrasion Resistant
No
Metal Detectable
No
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Text Color
Black
Sign Header Background Color
Orange
State Specific Sign
No
Write on Surface
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Adhesive Type
Acrylic
Glow In The Dark
No
Graffiti Resistant
Yes
Mounting Pattern
No Mounting Holes
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
1 to 2 yr
ANSI 969 Compliant
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Minimum Application Temperature
65 Degrees F
Sign Legend Background Color
Orange
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Sign Legend
No Cellular Phones
Sign Legend Style
Symbol and Text
Adhesive Style
Permanent
Corrosion Resistant
No

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.