Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Decal, Warning No Cellular Phones, 10 x 7", Header Background Color: Orange

  • Mfr # LCU6-0044-NA_10X7

  • Zoro # G9475061


product price: $6.79
/ea
Sold in multiples of 2 for $13.58

Key Features

Header
warning
Legend
No Cellular Phones
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0044-NA_10X7
Zoro #
G9475061
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
warning
Legend
No Cellular Phones
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2105
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Operating Temp. Range
-30 Degrees to 200 Degrees F
OSHA Compliant
Yes
Header Background Color
Orange
Legend Style
Symbol and Text
Double-Sided
No
Header Legend Color
Black
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Protective Coating
Clear Film Laminate
Maximum Service Temperature
210 Degrees F
Sign Header Background Color
Orange
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend
No Cellular Phones
Sign Header Style
Text
Glow In The Dark
No
Sign Legend Background Color
Orange
Abrasion Resistant
No
Material Special Properties
Metal Detectable
Sign Header Text Color
Black
Number of Printed Sides
1
Sign Format
Traditional OSHA
Mounting Pattern
4 Corner
Average Outdoor Durability
3 to 5 yr
Metal Detectable
Yes
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Write on Surface
No
Outdoor Life Expectancy
3 to 5 yr
Corrosion Resistant
Yes
Sign Header
Warning
Graffiti Resistant
Yes
State Specific Sign
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Favorable Conditions
20 ft
Anti-Slip Surface
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.