Decal, Warning No Cellular Phones, 14x10", Height: 10 in

  • Mfr # LCU6-0044-ND_14X10

  • Zoro # G9475089


product price: $4.95
/ea
Sold in multiples of 2 for $9.90

Key Features

Header
Warning
Legend
No Cellular Phones
Height
10 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0044-ND_14X10
Zoro #
G9475089
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Danger Sign
Header
Warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2108
Sign Legend Color
Black
Operating Temp. Range
-58 Degrees to 194 Degrees F
Legend Style
Symbol and Text
Header Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Orange
Sign Legend Text Color
Black
Sign Format
Traditional OSHA
Sign Header Text Color
Black
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Metal Detectable
No
Sign Legend Background Color
Orange
Adhesive Style
Permanent
Minimum Application Temperature
50 Degrees F
Mounting Pattern
No Mounting Holes
Sign Header
Warning
Adhesive Type
Acrylic
Protective Coating
Clear Film Laminate
Outdoor Life Expectancy
1 to 2 yr
ANSI 969 Compliant
No
Maximum Service Temperature
210 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 2 yr
Sign Header Background Color
Orange
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Style
Text
Number of Printed Sides
1
Glow In The Dark
No
Sign Legend
No Cellular Phones
Sign Legend Style
Symbol and Text
Abrasion Resistant
No
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Write on Surface
No
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Maximum Viewing Distance - Favorable Conditions
40 ft
Graffiti Resistant
Yes
Corrosion Resistant
No
Material Properties
Flexible

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.