Decal, Warning No Cellular Phones, 14x10", Sign Legend Text Color: Black

  • Mfr # LCU6-0044-NA_14X10

  • Zoro # G9475019


product price:  $9.19
/ea

Key Features

Header
warning
Legend
No Cellular Phones
Width
14 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
LCU6-0044-NA_14X10
Zoro #
G9475019
UPC #
-
Country of Origin
United States

Dimensions

Width
14 in
Height
10 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Details

Item
Danger Sign
Header
warning
Legend
No Cellular Phones
Sign Shape
Horizontal Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
OSHA Compliant
Yes
Double-Sided
No
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2106
Header Legend Color
Black
Operating Temp. Range
-30 Degrees to 200 Degrees F
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Mounting Pattern
4 Corner
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Orange
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Glow In The Dark
No
Sign Header Style
Text
Sign Legend
No Cellular Phones
Protective Coating
Clear Film Laminate
Maximum Viewing Distance - Favorable Conditions
40 ft
State Specific Sign
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Outdoor Life Expectancy
3 to 5 yr
Metal Detectable
Yes
Sign Header
Warning
Maximum Service Temperature
210 Degrees F
Material Properties
Rigid
Material Special Properties
Metal Detectable
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Viewing Distance - Unfavorable Conditions
6 ft
Anti-Slip Surface
No
Mirror Print
No
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Abrasion Resistant
No
Number of Printed Sides
1
ANSI 969 Compliant
No

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.