Decal, Warning No Cellular Phones, 5x3.5"
Mfr # LCU6-0044-ND_5X3.5
Zoro # G9475229
product price: $2.99
/eaSold in multiples of 3 for $8.97
Key Features
Header
Warning
Legend
No Cellular Phones
Height
3 1/2 in
Sign Shape
Horizontal Rectangle
Sign Mounting Style
Adhesive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LCU6-0044-ND_5X3.5
Zoro #
G9475229
UPC #
-
Country of Origin
United States
Dimensions
Width
5 in
Height
3 1/2 in
Thickness
0.004 in
Depth
1/250 in
Description
Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Cellular Phones, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.