Zoro Homepage

Decal, Warning Pesticide Storage, 10 x 7", 7 in Height, 10 in Width, Polyester, Vertical Rectangle

  • Mfr # LCU6-0049-ND_10X7

  • Zoro # G9475490


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0049-ND_10X7
Zoro #
G9475490
UPC #
-
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Pesticide Storage,10 x 7"
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange
Operating Temp. Range
-58 Degrees to 194 Degrees F
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2169
OSHA Compliant
Yes
Header Legend Color
Black
Double-Sided
No
Sign Legend Text Color
Black
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend Background Color
Orange
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Anti-Slip Surface
No
Sign Header Background Color
Orange
Legend Pictogram Description
Skull And Crossbones
Sign Mounting Location
Wall
Metal Detectable
No
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
Black
Sign Format
Traditional OSHA
Protective Coating
Clear Film Laminate
Mirror Print
No
Legend Pictogram ID
PCHL-05
Average Outdoor Durability
1 to 2 yr
Indoor/Outdoor Usage
Indoor Only
Sign Legend
Pesticide Storage Area
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Legend Style
Symbol and Text
Minimum Application Temperature
50 Degrees F
Abrasion Resistant
No
Maximum Service Temperature
210 Degrees F
Sign Header
Warning
Adhesive Type
Acrylic
Adhesive Style
Permanent
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Mounting Pattern
No Mounting Holes
Outdoor Life Expectancy
1 to 2 yr
Material Properties
Flexible
Write on Surface
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Product Type
Pesticide Warning Label

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.