Shop LYLE

Decal, Warning Pesticide Storage, 10 x 7", Sign Background Color: Orange, LCU6-0049-NA_10X7

  • Mfr # LCU6-0049-NA_10X7
  • Zoro # G9475527

product price: 
$
9.19
/ea

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
LCU6-0049-NA_10X7
Zoro #
G9475527
UPC #
-
Country of Origin
United States
Item
Danger Sign
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Symbol and Text
Header Background Color
Orange
ANSI Compliant
Yes
Operating Temp. Range
-30 Degrees to 200 Degrees F
Header Legend Color
Black
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2167
Sign Legend Color
Black
Double-Sided
No
OSHA Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 30% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Maximum Viewing Distance - Unfavorable Conditions
5 ft
Abrasion Resistant
No
Write on Surface
No
Material Properties
Rigid
Number of Printed Sides
1
Sign Legend
Pesticide Storage Area
Sign Header Style
Text
Protective Coating
Clear Film Laminate
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Maximum Service Temperature
210 Degrees F
Metal Detectable
Yes
Material Special Properties
Metal Detectable
Corrosion Resistant
Yes
State Specific Sign
No
Sign Legend Style
Symbol and Text
Average Outdoor Durability
3 to 5 yr
Graffiti Resistant
Yes
Anti-Slip Surface
No
Legend Pictogram ID
PCHL-05
Sign Header Text Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
Orange
Sign Mounting Location
Wall
Sign Header
Warning
Outdoor Life Expectancy
3 to 5 yr
Sign Format
Traditional OSHA
Sign Header Background Color
Orange
Legend Pictogram Description
Skull And Crossbones
Mirror Print
No
Maximum Viewing Distance - Favorable Conditions
20 ft
Glow In The Dark
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Product Type
Aluminum Pesticide Warning Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.04 in
Depth
1/25 in
Mounting Hole Dia.
0.1875 in

Description

Danger Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products