Zoro Homepage

Decal, Warning Pesticide Storage, 7 x 5", 5 in Height, 7 in Width, Polyester, Horizontal Rectangle

  • Mfr # LCU6-0049-ND_7X5

  • Zoro # G9475560


product price: $3.35
/ea
Sold in multiples of 3 for $10.05

Key Features

Header
Warning
Legend
Pesticide Storage Area
Width
7 in
Height
5 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LCU6-0049-ND_7X5
Zoro #
G9475560
UPC #
-
Country of Origin
United States

Dimensions

Width
7 in
Height
5 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Decal,Warning Pesticide Storage,7 x 5"
Header
Warning
Legend
Pesticide Storage Area
Sign Shape
Horizontal Rectangle
Sign Material
Polyester
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Orange
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Header Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-58 Degrees to 194 Degrees F
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Orange
Standards
OSHA 29 CFR 1910.145, ANSI Z53.1-1967, ANSI Z535-2172
Sign Legend Text Color
Black
Abrasion Resistant
No
Mounting Pattern
No Mounting Holes
Legend Pictogram ID
PCHL-45
Anti-Slip Surface
No
Legend Pictogram Description
Skull And Crossbones
ANSI 969 Compliant
No
Sign Header Background Color
Orange
Sign Legend
Pesticide Storage Area
Maximum Viewing Distance - Favorable Conditions
15 ft
Maximum Service Temperature
210 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
No
Metal Detectable
No
Mirror Print
No
Sign Header
Warning
ANSI Standards
ANSI Z53.1-1967, ANSI Z535-2006
Indoor/Outdoor Usage
Indoor Only
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Sign Header Text Color
Black
Material Properties
Flexible
Sign Legend Background Color
Orange
Write on Surface
No
Minimum Application Temperature
50 Degrees F
Adhesive Type
Acrylic
Sign Header Style
Text
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Average Outdoor Durability
1 yr
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Legend Style
Symbol and Text
Number of Printed Sides
1
Maximum Viewing Distance - Unfavorable Conditions
4 ft
Graffiti Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145
Product Type
Pesticide Warning Label

Description

Danger Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Pesticide Storage Area, Sign Legend Background Color Orange, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.